Buy more than* S$200* and get FREE SHIPPING

  • Small Basket
  • Small Basket
  • Small Basket

Small Basket

by OGK
5.00 (5)
Item.#
01215402
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
37.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Caution
There are some excluded models., There are some excluded models.
Compatible Vehicle Model
Compact car / child car / CTB
Material
plastic
Bottom Dimension (mm)
240x190
Dimensions (Width W x Height H x Depth D) (mm)
340x210x290
Color
Dark brown
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used for children's bicycle
5
From Japan
On 2017-10-20 14:10:35
I attached it to a bicycle of a child, but it is just right size and it is solid and kids are pleased.
This review is about item#1215418.
Attach to Mommaari
5
From Japan
On 2017-07-27 21:34:57
It is light, size is just right, bracket is solid and it is a nice basket
This review is about item#1215393.
I attached it to a bicycle of a child.
5
From Japan
On 2016-10-07 22:30:55
It became fashionable. It seems to be sturdy and is likely to be used for a long time. I ordered the metal fittings that I do not have the fixing bracket and have overcome it. I wanted you to write it.
This review is about item#1215393.
I attached it to a bicycle of a child.
5
From Japan
On 2016-10-07 21:16:57
It became fashionable. It seems to be sturdy and is likely to be used for a long time. I ordered the metal fittings that I do not have the fixing bracket and have overcome it. I wanted you to write it.
This review is about item#1215393.
Because there was no bicycle basket.
5
From Japan
On 2016-05-09 18:30:50
It looks pretty cute and strong.
This review is about item#01215393.