Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Large Basket
  • Large Basket
  • Large Basket

Large Basket

by OGK
4.75 (4)
Item.#
01215427
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bottom Dimension (mm)
420x200
Weight (g)
700
Color
Dark brown
Dimensions (Width W x Depth D x Height H) (mm)
490x300x210
Material
plastic
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used as the front basket of the bicycle
5
From Japan
On 2018-01-05 07:59:59
It is very big and useful. I would like to mention that there is a metal fitting as an accessory. I should have read the product review carefully.
This review is about item#01215445.
Bicycle basket
4
From Japan
On 2017-08-09 07:54:18
I picked this item, looking for a basket that is right next to commuter bags. I am satisfied with both appearance and functionality.
This review is about item#01215427.
Commuting shopping
5
From Japan
On 2016-08-16 17:03:02
You can carry a wide business bag without vertically, it is light and excellent. My wife is brown on a black bicycle, I am black on a light blue bicycle. It is the second one.
This review is about item#1215445.
For replacement
5
From Japan
On 2014-11-10 20:49:40
The rear and the design are easy to fit, there are parts to prevent rubbing on the screw part, even if the position of the threaded hole of the installation is also stopped at 3 places there is plenty so that there is plenty of time to prevent the metal fittings from hitting. I am glad of the detailed consideration. There is no complaints that there is a little more height.
This review is about item#01215436.