Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Front Basket
  • Front Basket
  • Front Basket

Front Basket

by OGK
5.00 (2)
Item.#
01215463
Package Qty.
1PC
Ship pack of
1
44.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Front bicycle basket
Dimensions (Width W x Depth D x Height H) (mm)
410x320x240
Material
plastic
Base Size (mm)
Width 320x depth 200
Weight (g)
570
Color
Dark brown