Buy more than* S$200* and get FREE SHIPPING

  • Front Basket
  • Front Basket
  • Front Basket

Front Basket

by OGK
5.00 (2)
Item.#
01215472
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Front bicycle basket
Dimensions (Width W x Depth D x Height H) (mm)
410x320x240
Material
plastic
Base Size (mm)
Width 320x depth 200
Weight (g)
570
Color
black
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
shopping
5
From Japan
On 2016-09-29 12:50:11
Sounds good. Tote back enters smoothly. It will be rather heavy if made from rust-free stainless steel, but if made of resin it is light. Because it is OGK, there will be durability (expectation).
This review is about item#1215472.
Electric bicycle
5
From Japan
On 2016-01-30 12:00:10
Because the electric bicycle front basket was not cute, it is a replacement. Because it is made of resin, it is light and good. It is a bit bigger than the front basket usually attached to the electric bicycle and I'm happy to pack luggage as much as possible.
This review is about item#01215472.