Buy more than* S$200* and get FREE SHIPPING

  • Front Basket

Front Basket

by OGK
4.50 (4)
Item.#
01215497
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Mounting brackets are required separately. (DW-7N is recommended), Mounting brackets are required separately. (DW-7N is recommended)
Bottom Dimension (mm)
Width 300x depth 220
Material
resin
Purpose
Bicycle front basket
Dimensions (Width W x Height H x Depth D) (mm)
360x290x270
Color
Light gray
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Existing basket was shallow and replaced
5
From Japan
On 2017-12-17 15:00:03
There was also the depth of the basket, so it was better as the strength was firmer than I expected. Installation was also easy.
This review is about item#1215497.
Exchange for old wizzy basket
4
From Japan
On 2017-06-01 16:30:04
I replaced it with a steel wire basket that was easily deformed and rusty. "OGK" of the manufacturer is also famous, and the construction is also solid as it is, but thought that it was good even a little bigger size. At the same time, the back basket was changed to "RB - 005" made by the same OGK, so unified feeling was born in colors and styles with front and rear baskets and the appearance became very good. Since I am parking outdoors, I'd like to expect durability.
This review is about item#1215506.
Maintenance of the city cycle
5
From Japan
On 2015-12-02 13:59:28
It was rusted by the default metal and it looked rusted and it was replaced from this something unreliebable to this product, it was made of resin and light and rusted, and the handle became lighter. Also, it is a product of a manufacturer making sports cycle helmets so I am satisfied with being strong.
This review is about item#01215497.
Exchange due to aging of metal basket
4
From Japan
On 2014-08-24 16:44:35
Rust develops immediately due to scratches or the like in a metal case, but since it is made of plastic, there is no worry of rusting. Since the mounting part is poor, it is perfect if there is improvement on that part. I feel that the size is reasonable.
This review is about item#01215506.