Buy more than* S$200* and get FREE SHIPPING

  • Rearview Mirror
  • Rearview Mirror
  • Rearview Mirror

Rearview Mirror

by OGK
2.33 (3)
Item.#
01215558
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
For both left and right, For both left and right
Color
Black White
Accessories
Allen key
Type
Both left
Material
plastic
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
bicycle
1
From Japan
On 2016-01-28 21:56:43
Mirror side of the joint is loose from the time of purchase, the orientation of the mirror will change during the running. Broadcast from the time that I bought was a disappointed and dirty.
This review is about item#01215558.
Bicycle mirror
1
From Japan
On 2016-01-24 13:13:19
Joint of the mirror side will be immediately angle has changed a loose from the time of purchase. You Kaikae.
This review is about item#01215558.
Bicycle commute
5
From Japan
On 2015-05-04 15:18:31
It was attached to the cross bike. Other products were also used in various ways, but this may be the No. 1 legible style
This review is about item#01215558.