Buy more than* S$200* and get FREE SHIPPING

  • Fork Bracket

Fork Bracket

4.17 (6)
Package Qty.
Ship pack of
*[No return] You cannot return this product. For details, see FAQ.
35.99 SGD
Shipped after 2018-03-23
Now we ship to...
...see all
Item Feature
Tube Length (mm)
Compatible Size
26 inches
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Repair and replacement
From Japan
On 2017-10-25 23:30:31
It is a former professional racer. I used it for repair exchange of BS Alberto 26 inch. Because the bottom ball press has already been press-fitted, it can be attached without trouble to remove it from the original fork. The color was pure white, it was a ivory white color frame, but there was a sense of incompatibility. The handle lock function linked with the key lock can be continued as it is. Handling is also good, there is no sense of incompatibility and genuine. It's fine, it was just a cheap buy change.
This review is about item#1235605.
Bicycle maintenance
From Japan
On 2017-01-12 14:45:38
Since the neck is longer than ordinary size and many screws are cut, I can purchase it at any time because it can correspond to most things.
This review is about item#1235614.
Exchange with a bent front fork
From Japan
On 2016-05-11 22:56:09
Because it overturned and the rim bent, I exchanged the rim assembly with a new one, but because I took the handle to the left, I cured it when I replaced it with this fork. Since the screw part had enough length, it cut at the Just position. The color was painted. I would like to use it again because it is cheap.
This review is about item#01235614.
From Japan
On 2016-02-26 22:40:01
There is a margin because there is inexpensive tube 220mm.
This review is about item#01235623.
From Japan
On 2015-11-22 10:56:30
Used as a substitute for Bridgestone Albert's fork. Drop the length with a few cm sander to complete the burr. It is cheap and I will use it again.
This review is about item#01235605.
Clearing work
From Japan
On 2015-04-17 12:12:31
It should be displayed larger if it is second hand.
This review is about item#01235623.