Buy more than* S$200* and get FREE SHIPPING

  • Fork Bracket

Fork Bracket

4.62 (8)
Item.#
01235632
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
39.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Tube Length (mm)
220
Color
white
Compatible Size
27 inches
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2017-11-07 09:18:31
I exchanged a fork of mamashari bent at the wall and bent. It is inexpensive and good in availability.
This review is about item#1235657.
Replacement part
4
From Japan
On 2017-10-01 22:55:20
When the fork turns, it is quick to replace it. It is a waste of time and money to pull it and fix it. To remove the fork, remove the air from the front wheel, remove the wheel, remove the wheel with a hexagon, remove the car, loosen the nut at the top of the fork with a monkey, and the fork disengages. Cut the neck to the same length, curd the thread with the tape, carefully with iron. After that, I will put the grease in properly and return it to the original, but be careful in order and up and down the bearings. When you tighten the top nuts, there is movement! What? Then, I'm wrong up and down. I did it. Working time was about two hours doing it by my instructions.
This review is about item#1235648.
I repaired my grandchild's bicycle.
5
From Japan
On 2017-02-09 17:17:52
I am satisfied that I can repair well. The price was also cheap and correspondence was saved quickly.
This review is about item#1235657.
Repair of accident vehicle
5
From Japan
On 2016-11-23 13:30:53
There is a neck length, threads are also cut a lot, and it has excellent versatility. Also, the price is cheap, I use it all the time.
Hawk exchange
5
From Japan
On 2016-06-20 20:55:33
I am satisfied with the price of 1/3 of genuine.
This review is about item#01235648.
Second bicycle fork bent repair
4
From Japan
On 2016-01-16 17:42:32
Because the bicycle fork bent and I could not run straight, I decided to exchange a fork. It was a blessing that there was white and that the bottom ball press was already pressed in. I wanted a type that was not a head chief, but I think that it is unifying it to the chief executive and reducing the cost. I did not struggle so much to cut it. I cut it with golden sauce for a while and tried to cut it with rasp, but since it was easier to cut than filing, it eventually cut it twice. Where I was a little worried, there were about 2 places, burrs or small protruding parts and it seemed that I could cut hands. I cut off that part with file, but I would like you to process it so that it does not ship. It is a place where we want you to take a little more space because the interval between the blade and the blade is narrow and it interferes with roughness. However, overall I am satisfied that I can repair it cheaply.
This review is about item#01235632.
Used for replacement
4
From Japan
On 2015-12-13 17:20:31
I think that it is a product with excellent cost performance
This review is about item#01235648.
Purchase to replace a bent hawk of a bicycle
5
From Japan
On 2015-03-21 13:12:24
I was looking for parts because the color of the bicycle was black, but at other manufacturers the color type was small. I bought it with a question answer that I was press-fitting the lower receiving seat which was uneasy about the price. I exchanged it after arrival but it was able to be used without problems.
This review is about item#01235657.