Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Color Bolt

Stainless Steel Color Bolt

by FF-R
3.67 (3)
Item.#
01236007
Package Qty.
1Pack(6PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Purpose
Handle stem, etc
Weight (g)
About 3.4
Color
pink
Bolt Dimensions
M5 x 15
Material
stainless
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Painting is weak
1
From Japan
On 2016-02-11 06:06:38
After attaching the tool for installation, the contact part peeled immediately. The painting is too weak. Those who care about the appearance are those who refrained from purchasing ....
This review is about item#01235998.
As a stem fastening bolt of a road bike
5
From Japan
On 2016-01-13 15:03:18
I do not need to worry about rusting with genuine steel bolt and I found it in the product list of screws of monotaro and purchase, rust problems, etc. I think that it will be understood by long-term use in the future, but it looks like an accent I am satisfied.
This review is about item#01235982.
Bicycle replacement parts
5
From Japan
On 2014-09-20 07:45:57
As it is still painted, the paint may fall off during tightening.
This review is about item#01235998.