Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Color Bolt

Stainless Steel Color Bolt

by FF-R
5.00 (7)
Item.#
01236043
Package Qty.
1Pack(6PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Handle stem, etc
Weight (g)
About 4
Color
Red
Bolt Dimensions
M5 x 20
Material
stainless
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Bicycle repair
5
From Japan
On 2017-09-27 08:09:18
I bought it as an alternative to a rusted steel bolt. It is strong against rust and it is relatively inexpensive so I bought it. I am using it without problems.
This review is about item#01236077.
Set on the handlebar
5
From Japan
On 2017-04-30 22:47:33
Adopted for the handlebar crank bolt. It is perfect for both length and red accents.
This review is about item#1236043.
Bicycle stem bolt
5
From Japan
On 2017-01-26 17:01:52
The color is perfect as expected! It is the best item for bicycle customization.
This review is about item#1236052.
Parts change at the time of bicycle maintenance
5
From Japan
On 2017-01-20 15:58:32
Since the handle side of the handlebar stem of the cross bike was rusted, it purchased for exchange. I chose a blue bolt on the red head and casually dressed up. It is a product you want to repeat again.
This review is about item#1236052.
To the stem bolt of the road bike
5
From Japan
On 2015-11-04 15:24:07
Although genuine was 18 mm but there is no applicable length, there is no applicable length so the painting made to 20 mm is about to be peeled off because it is peeled off No problem can be seen No matter how much rust comes out How long do you want to repeat orders Since it is a consumable item that changes frequently, it is saved if it is a little cheaper
This review is about item#01236077.
To one point of a bicycle
5
From Japan
On 2015-06-10 10:33:34
The paint film is awesome if it is thicker a little.
This review is about item#01236043.
Bicycle replacement parts
5
From Japan
On 2014-09-20 07:47:59
The paint will fall during tightening.
This review is about item#01236052.