Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Color Bolt

Stainless Steel Color Bolt

by FF-R
5.00 (6)
Item.#
01236077
Package Qty.
1Pack(6PC)
Ship pack of
1
7.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Handle stem, etc
Weight (g)
About 4
Color
Silver
Bolt Dimensions
M5 x 20
Material
stainless
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Set on the handlebar
5
From Japan
On 2017-04-30 22:47:33
Adopted for the handlebar crank bolt. It is perfect for both length and red accents.
This review is about item#1236043.
Bicycle stem bolt
5
From Japan
On 2017-01-26 17:01:52
The color is also perfect in the expected! It is the perfect item to customize the bike.
This review is about item#1236052.
During maintenance parts exchange of bicycle
5
From Japan
On 2017-01-20 15:58:32
For the exchange purchase because the handle side of the cross bike handlebar stem was rusty. Now casually dress up by choosing the blue bolt in red head. Also is a commodity that you want to repeat.
This review is about item#1236052.
To road bike of the stem bolt
5
From Japan
On 2015-11-04 15:24:07
Genuine has to 20mm because there is no length but was 18mm applicable Nothing problem seen was in silver by the paint peels off Want to think repeat order with reference to the progression or rust exits at how much Survive a little more cheap because the consumables that frequently change
This review is about item#01236077.
A bicycle one point of
5
From Japan
On 2015-06-10 10:33:34
Coating film, is the best if a little thicker.
This review is about item#01236043.
Bicycle replacement parts
5
From Japan
On 2014-09-20 07:47:59
The paint will fall during tightening.
This review is about item#01236052.