Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Color Bolt

Stainless Steel Color Bolt

by FF-R
4.00 (1)
Item.#
01236113
Package Qty.
1Pack(6PC)
Ship pack of
1
9.26 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Purpose
Handle stem, etc
Weight (g)
About 4.8
Color
blue
Bolt Dimensions
M6 x 15
Material
stainless
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for decoration
4
From Japan
On 2017-09-15 11:23:14
Gold color was slightly darker, slightly thinner was hope. It is useful because it is corrosive.
This review is about item#1236095.