Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Color Bolt
  • Stainless Steel Color Bolt
  • Stainless Steel Color Bolt

Stainless Steel Color Bolt

by FF-R
4.80 (5)
Item.#
01236165
Package Qty.
1Pack(6PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Handle stem, etc
Weight (g)
About 5.7
Color
Red
Bolt Dimensions
M6x20
Material
stainless
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Bicycle stem bolt
5
From Japan
On 2017-01-26 17:02:21
The color is perfect as expected! It is the best item for bicycle customization.
This review is about item#1236174.
Road bike stem
4
From Japan
On 2016-06-08 17:54:21
Although it is natural, it is usable normally.
This review is about item#01236192.
I used it to connect the handle and the stem of the bicycle.
5
From Japan
On 2016-05-07 14:56:20
I am saved because these screws of stainless steel are sold in subdivision. The price is also reasonable, and this screw is colorful, it is satisfied, becoming an accent of a bicycle anyway.
This review is about item#01236174.
Number of volts
5
From Japan
On 2015-02-20 22:36:38
It was a good feeling.
This review is about item#01236208.
Bicycle stem
5
From Japan
On 2014-12-19 09:21:32
Perfect for dressing up!
This review is about item#01236174.