Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Color Bolt
  • Stainless Steel Color Bolt
  • Stainless Steel Color Bolt

Stainless Steel Color Bolt

by FF-R
4.80 (5)
Item.#
01236174
Package Qty.
1Pack(6PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Handle stem, etc
Weight (g)
About 5.7
Color
blue
Bolt Dimensions
M6x20
Material
stainless
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Bicycle stem bolt
5
From Japan
On 2017-01-26 17:02:21
The color is perfect as expected! It is the best item for bicycle customization.
This review is about item#1236174.
Road bike stem
4
From Japan
On 2016-06-08 17:54:21
Although it is natural, it is usable normally.
This review is about item#01236192.
I used it to connect the handle and the stem of the bicycle.
5
From Japan
On 2016-05-07 14:56:20
I am saved because these screws of stainless steel are sold in subdivision. The price is also reasonable, and this screw is colorful, it is satisfied, becoming an accent of a bicycle anyway.
This review is about item#01236174.
Number of volts
5
From Japan
On 2015-02-20 22:36:38
It was a good feeling.
This review is about item#01236208.
Bicycle stem
5
From Japan
On 2014-12-19 09:21:32
Perfect for dressing up!
This review is about item#01236174.