Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Color Bolt

Stainless Steel Color Bolt

by FF-R
4.80 (5)
Item.#
01236192
Package Qty.
1Pack(6PC)
Ship pack of
1
8.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Handle stem, etc
Weight (g)
About 5.7
Color
Silver
Bolt Dimensions
M6x20
Material
stainless
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Bicycle stem bolt
5
From Japan
On 2017-01-26 17:02:21
The color is also perfect in the expected! It is the perfect item to customize the bike.
This review is about item#1236174.
Road bike stem
4
From Japan
On 2016-06-08 17:54:21
It is obvious we can use it normally.
This review is about item#01236192.
It used to connect the bicycle of the handle and the stem.
5
From Japan
On 2016-05-07 14:56:20
Such a screw of stainless steel was saved because are sold in small portions. Price is also affordable, than anything this screw is a vivid color, you satisfied become the accent of the bicycle.
This review is about item#01236174.
Number of bolt
5
From Japan
On 2015-02-20 22:36:38
It was a good feeling
This review is about item#01236208.
Bicycle stem
5
From Japan
On 2014-12-19 09:21:32
Perfect to dress up!
This review is about item#01236174.