Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Color Bolt

Stainless Steel Color Bolt

by FF-R
4.33 (3)
Item.#
01236217
Package Qty.
1PC
Ship pack of
1
3.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ahead stem cap, etc
Weight (g)
About 7.8
Color
gold
Bolt Dimensions
M6x30
Material
stainless
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Bicycle head
5
From Japan
On 2017-01-26 17:01:07
The color is also perfect in the expected! It is the perfect item to customize the bike.
This review is about item#1236235.
Road bike head stem bolt
5
From Japan
On 2014-07-31 14:12:44
Since most noticeable bolts had rusted, I had been looking for. Development of the color is also well I like.
This review is about item#01236235.
In parts mounting of bike
3
From Japan
On 2014-07-25 10:04:38
I bought the parts mounting of the bike. And if anyway mounted, but was in color bolt, paint has peeled off, but I thought the returned or exchanged, because it was cheap, was directly attached. Packing was a little disappointing on the state of the commodity to perfect and contains a cushion to bolt one.
This review is about item#01236226.