Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Color Bolt

Stainless Steel Color Bolt

by FF-R
4.33 (3)
Item.#
01236226
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Ahead stem cap, etc
Weight (g)
About 7.8
Color
Red
Bolt Dimensions
M6x30
Material
stainless
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Bicycle head
5
From Japan
On 2017-01-26 17:01:07
The color is perfect as expected! It is the best item for bicycle customization.
This review is about item#1236235.
Road motorcycle head stem bolt
5
From Japan
On 2014-07-31 14:12:44
The most visible bolt got rusted, so I was looking for it. I like color development well.
This review is about item#01236235.
For mounting motorcycle parts
3
From Japan
On 2014-07-25 10:04:38
I bought it for motorcycle parts installation. If I install it anyway, I made it to color bolt, but the paint was peeling, I thought about returning and exchanging, but it was cheap, so I just installed it. Packing was a bolt but cushion was in and it was a bit disappointing to the state of the product though it was perfect.
This review is about item#01236226.