Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Color Bolt

Stainless Steel Color Bolt

by FF-R
4.33 (3)
Item.#
01236253
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.16 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Purpose
Ahead stem cap, etc
Weight (g)
About 7.8
Color
Silver
Bolt Dimensions
M6x30
Material
stainless
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Bicycle head
5
From Japan
On 2017-01-26 17:01:07
The color is also perfect in the expected! It is the perfect item to customize the bike.
This review is about item#1236235.
Road bike head stem bolt
5
From Japan
On 2014-07-31 14:12:44
Since most noticeable bolts had rusted, I had been looking for. Development of the color is also well I like.
This review is about item#01236235.
In parts mounting of bike
3
From Japan
On 2014-07-25 10:04:38
I bought the parts mounting of the bike. And if anyway mounted, but was in color bolt, paint has peeled off, but I thought the returned or exchanged, because it was cheap, was directly attached. Packing was a little disappointing on the state of the commodity to perfect and contains a cushion to bolt one.
This review is about item#01236226.