Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 6061AL Seat Post

6061AL Seat Post

by FF-R
5.00 (1)
Item.#
01236427
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
37.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Slope Angle (degree)
-10-+20
Length (mm)
350
Diameter (phi mm)
30.9
Offset
17mm
Material
# 6061 aluminum
Color
black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Exchange with steel post
5
From Japan
On 2015-08-27 23:22:59
It was uneasy because the weight was not specified, but it was 100 g lighter (about 300 g) compared to iron, which we skimbed with a scale. I think that there is a weight difference depending on the size, but it will be helpful if you specify it in the range to understand.
This review is about item#01236418.