Buy more than* S$200* and get FREE SHIPPING

  • 3 Finger Brake Lever

3 Finger Brake Lever

by FF-R
5.00 (1)
Item.#
01236454
Package Qty.
1Pair(2PC)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
104
Material
aluminum
Color
Black / Silver
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2016-04-28 22:29:03
The left lever broke. It is DIY.
This review is about item#01236454.