Buy more than* S$200* and get FREE SHIPPING

  • Bicycle Caliper Brake

Bicycle Caliper Brake JC-301

by FF-R
3.80 (5)
Package Qty.
Ship pack of
18.99 SGD
In stock
Now we ship to...
...see all
Item Feature
For general car (for the front), For regular bicycle (for front), For general car (for the front)
Weight (g)
213, 213
Forged aluminum, Forged aluminum
Range (mm)
73 over 92 (brake shoe), 73 over 92 (brake shoe)
Silver, Silver
Customer Reviews
5 star 1
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
I used it as a brake arm when 20 inch wheels are attached to the front 22 inch fork.
From Japan
On 2017-09-01 10:32:43
With the arm length as expected, we were able to successfully build up 22 "fork + 20" wheel + long arm brake. However, the quality of the brake shoe was not good, the smell burnt in the stage of the test drive test after the assembly began to start, and the brake braking distance was about 200 m and uneven wear occurred. So I exchanged the shoes with stock on hand.
This review is about item#1236463.
Modification of a light car
From Japan
On 2016-05-18 15:27:56
Rear used for remodeling old light car with band brake. I was looking for a caliper brake attached from the top with a 27-inch mudguard and found it on Monotaro's site. I made my own installation stay and I am satisfied very much that I can wear it without trouble because it is a long arm as image.
This review is about item#01236463.
Used for load type
From Japan
On 2016-03-15 17:30:26
I bought it because the spring of the front brake broke. I wanted to use it for loading, but the size did not match, only the spring was taken out, and it shifted to the brake that I used until now. Cut and satisfied with the installation result.
This review is about item#01236463.
For maintenance of children's bicycle
From Japan
On 2014-10-22 00:44:30
Originally I was planning to install a dual pivot, but I purchased this item because the handling of the long arm was finished. Although there is no problem in terms of performance, dual pivoting, such as centering and rigidity feeling ... I expect more handling resumption in the future.
This review is about item#01236463.
Front wheel brake change
From Japan
On 2014-06-16 23:14:35
Purchase for dampening brake damages. Although it is inexpensive, I feel silent as expected. However, because it is a part that leaves life, it would be better to ask for more rigidity by asking for more money.
This review is about item#01236463.