Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hand Saw

Hand Saw V224HE

Item.#
01239665
Mfr.#
V224HE
Package Qty.
1Set(10Sheet)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
(Cutting edge) 64 over 66
Width (mm)
13
Compatible Models
EA582A, AB, AC, AD, BF over 2, C (old), CA, CB, E, EA over 2, SA-2
Number of Threads
24 mountain
Length (mm)
300
ESCO Part Number
EA582C-24