Buy more than* S$200* and get FREE SHIPPING

  • Rubber Gloves

Rubber Gloves No.310

5.00 (3)
Item.#
01239708
Mfr.#
No.310
Package Qty.
1Box(100Pair)
Ship pack of
1
17.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (cm)
23
Material
Natural rubber (latex)
Around Palms (cm)
20.5
Weight (g)
740
TRUSCO Part Number
469-6018
2015 Trusco Published Pages
3 0324
Thickness (mm)
0.09
Mass (per box)(g)
740
Middle Finger Length (cm)
8.2
Size
L
Purpose
Light work and food processing
Color
Natural
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machinery maintenance
5
From Japan
On 2017-01-08 12:38:39
Although I tried to various use, durable difficult overwhelmingly tear
Paint, sheet metal, etc.
5
From Japan
On 2016-06-28 18:54:33
In truly brand item, without being defeated, it is any number of times can be used economically.
This review is about item#01239708.
Cleaning task
5
From Japan
On 2015-01-27 17:26:49
This type of rubber gloves, but I used to other nice of Mr. Okamoto is the best. Other companies will not work at once more and remove once it's Mr. Okamoto is Three to four positions that you can also be used to also fit in Dogai I think that it is durable.
This review is about item#01239708.