Buy more than* S$200* and get FREE SHIPPING

  • Glaco Electric Windshield Wiper Water Repellant Replacement Rubber
  • Glaco Electric Windshield Wiper Water Repellant Replacement Rubber
  • Glaco Electric Windshield Wiper Water Repellant Replacement Rubber

Glaco Electric Windshield Wiper Water Repellant Replacement Rubber NO.105

4.66 (56)
Item.#
01242492
Mfr.#
NO.105
Package Qty.
1PC
Ship pack of
1
14.09 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Width (mm)
8.6
Length (mm)
450
Customer Reviews
5 star 44
4 star 8
3 star 2
2 star 1
1 star 1
Review Rating: 4.66
56 Customer Reviews
The reviews are automatic translation.
Replacement of the wiper rubber
5
From Japan
On 2017-02-01 12:35:13
Than home improvement, it is good as it can be purchased in value. Since the product has can be used for more than a year, it has been purchased in the repeat.
This review is about item#35350253.
Private car
4
From Japan
On 2017-01-24 14:44:03
Use in private cars Since there is no 600Lx6mm it has been used in the left and right by the manufacturer. Water repelling is expected.
This review is about item#35350095.
For private car repair
5
From Japan
On 2017-01-19 22:52:44
Monotarou wiper eventually useless. Or there is a wipe irregularities, immediately replace the chatter eventually branded by or generated wasteful spending.
This review is about item#35350052.
Replacement of the wiper rubber
5
From Japan
On 2017-01-11 14:46:19
It is a repeater. It is firm commodity. There is no oil film Toka chatter, and quite long-lasting.
This review is about item#35350061.
Wiper rubber exchange
2
From Japan
On 2016-12-14 20:38:14
After wiping white when wiper actuation will remain. The deterioration of the wiper rubber itself also think early as.
This review is about item#35350086.
Replacement of car parts
5
From Japan
On 2016-12-02 10:02:32
Always This product is was bought now until the auto 〇_〇_〇_〇 etc. was using you satisfied buy very cheap here this time
This review is about item#35350061.
When traveling on a rainy day in the car
5
From Japan
On 2016-11-12 17:41:43
Satisfied with the smooth wiping. I wonder if the price is reasonable? Or water-repellent effect has a period of how much I do not know yet.
This review is about item#35350043.
Used car of Serena
5
From Japan
On 2016-11-10 16:27:54
The water was good and may be soon. Also chatter does not have at the moment.
This review is about item#35350034.
Automobile inspection and maintenance
4
From Japan
On 2016-11-09 21:59:36
Comparison with other companies of low-cost water-repellent blades, also no uneven wipe and sustainability of the water-repellent. Price is I want you to become a little more low.
This review is about item#35350061.
In conjunction with the glass coating
5
From Japan
On 2016-09-29 18:59:19
Very good without any chatter combined with Garako coating.
This review is about item#35350217.