Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Glaco Wiper Rubber Water Power Repellent, Windshield Wiper Design-Aware
  • Glaco Wiper Rubber Water Power Repellent, Windshield Wiper Design-Aware
  • Glaco Wiper Rubber Water Power Repellent, Windshield Wiper Design-Aware

Glaco Wiper Rubber Water Power Repellent, Windshield Wiper Design-Aware NO.131

4.71 (21)
Item.#
01242508
Mfr.#
NO.131
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Length (mm)
600
Width (mm)
8.6
Customer Reviews
5 star 18
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.71
21 Customer Reviews
The reviews are automatic translation.
Wiper rubber exchange
5
From Japan
On 2018-02-18 17:15:38
By using it together with a water repellent, it lasts longer. I think that there are weather conditions and various conditions, but in my case I can use it for a year.
This review is about item#44418613.
Car Wiper Replacement
5
From Japan
On 2017-11-12 16:47:29
It gorgeed with a stiffened wiper, and the biblication disappeared.
This review is about item#1242517.
For replacement of a favorite car
4
From Japan
On 2017-08-14 08:28:11
Because it is water repellent processing on the windshield, it may not be related much, but water repellent replacement rubber rather than ordinary rubber thinks whether water repellent maintenance of the glass object is better or not
This review is about item#01242492.
Change wiper
5
From Japan
On 2016-07-18 18:59:13
It was profitable to use for foreign cars.
This review is about item#35350296.
Automobile windshield
5
From Japan
On 2016-04-29 19:13:31
This is good. I use it with Garako, but the Garako does not come off. Water repellent effect will last.
This review is about item#01242492.
Wiper rubber exchange
5
From Japan
On 2016-03-29 08:19:27
Better than a home center, you can buy it worth it. Cheap things are also good, but it is still around half a year, so it happens very well, so it is expensive, but I began to purchase it here. About a year can be used firmly.
This review is about item#44418604.
Wiper rubber exchange
5
From Japan
On 2016-03-17 16:04:18
It is cheaper than purchasing at a home center, it is cheap, and there are also other cheap ones, but it is around half a year or so, it does not bother me, or even if I use it for about a year I have not tried it, so I am purchasing it with a sense of security.
This review is about item#44418604.
Wiper rubber exchange
5
From Japan
On 2016-03-17 16:02:33
It is cheaper than purchasing at a home center, it is cheap, and there are also other cheap ones, but it is around half a year or so, it does not bother me, or even if I use it for about a year I have not tried it, so I am purchasing it with a sense of security.
This review is about item#01242517.
Everyday use
5
From Japan
On 2016-03-12 18:38:13
I bought it at a major car supply store at the time of the previous change, but here is better to buy the same one cheaply. It is a pity that there is not a monotaro brand because there are only 10mm width changing rubber.
This review is about item#44418613.
Change rubber
5
From Japan
On 2016-03-06 21:27:31
Easy to exchange, the price is reasonable
This review is about item#01242474.