Buy more than* S$200* and get FREE SHIPPING

  • Ring Binder Color-Tag
  • Ring Binder Color-Tag
  • Ring Binder Color-Tag
  • Ring Binder Color-Tag

Ring Binder Color-Tag CTFu-CR420B

Item.#
01243655
Mfr.#
CTFu-CR420B
Package Qty.
1PC
Ship pack of
1
4.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Storable Sheet Number
210
Material (cover)
PP
Filing Thickness (mm)
21
Across Back (mm)
33
Size
A4 vertical
Color
Blue
Material (binding tool)
Steel
Hole Intervals (mm)
80
Number of Holes
2 hole
Height (mm)
307
Width (mm)
243