Buy more than* S$200* and get FREE SHIPPING

  • Ring Binder Color-Tag

Ring Binder Color-Tag CTFu-CR420P

Item.#
01243673
Mfr.#
CTFu-CR420P
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Storable Sheet Number
210
Material (cover)
PP
Filing Thickness (mm)
21
Across Back (mm)
33
Size
A4 vertical
Color
Pink
Material (binding tool)
Steel
Hole Intervals (mm)
80
Number of Holes
2 hole
Height (mm)
307
Width (mm)
243