Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ring Binder Color-Tag

Ring Binder Color-Tag CTFu-CR420T

Item.#
01243682
Mfr.#
CTFu-CR420T
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Storable Sheet Number
210
Material (cover)
PP
Filing Thickness (mm)
21
Across Back (mm)
33
Size
A4 vertical
Color
Transparency
Material (binding tool)
Steel
Hole Intervals (mm)
80
Number of Holes
2 hole
Height (mm)
307
Width (mm)
243