Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ring Binder Color-Tag

Ring Binder Color-Tag CTFu-CR420Y

Item.#
01243698
Mfr.#
CTFu-CR420Y
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Storable Sheet Number
210
Material (cover)
PP
Filing Thickness (mm)
21
Across Back (mm)
33
Size
A4 vertical
Color
Yellow
Material (binding tool)
Steel
Hole Intervals (mm)
80
Number of Holes
2 hole
Height (mm)
307
Width (mm)
243