Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Clear Book
  • Clear Book
  • Clear Book

Clear Book CTRa-20B

5.00 (2)
Item.#
01243707
Mfr.#
CTRa-20B
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
307
Specification
Without inside paper
Across Back (mm)
15
Color
Blue
Width (mm)
232
Number of Pockets
20
Size
A4 vertical
Material
(Cover / pocket) PP
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For sorting price / unit price list etc
5
From Japan
On 2015-09-30 15:13:36
The pocket is very solid and it will not be torn etc even if I put it in and out several times. So the feeling of use is satisfactory. I just bought yellow, is this yellow? It was a color that I thought was orange rather than I think.
This review is about item#01243768.
Write a travel note
5
From Japan
On 2014-12-14 17:48:56
Before I knew about this clear book, I was sought by Hundred Young. However, I was having trouble with not having the number of copies and having the pocket part easily broken. Because the price is reasonable, and it is solidly done, I think that I met a very good one.
This review is about item#01243707.