Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Clear Book

Clear Book CTRa-20P

5.00 (2)
Item.#
01243743
Mfr.#
CTRa-20P
Package Qty.
1PC
Ship pack of
1
3.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
307
Material
(Cover / pocket) PP
Number of Pockets
20
Size
A4 vertical
Width (mm)
232
Specification
Without inside paper
Across Back (mm)
15
Color
Pink
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In order to sort and price and unit price Table
5
From Japan
On 2015-09-30 15:13:36
Pocket is not very solid, etc. torn even if the out several times is unlikely. So feeling of use is satisfactory. But I bought a yellow, this yellow? Like I think, it was a color, such as think orange kana and say either.
This review is about item#01243768.
SL created
5
From Japan
On 2014-12-14 17:48:56
Before you know this clear book, I wanted in HyakuHitoshi. However, the number of copies and do not line up, had been troubled by the easy to tear the portion of the pocket. Price is also affordable, so that can be firm, I think that I met in those very good.
This review is about item#01243707.