Buy more than* S$200* and get FREE SHIPPING

  • Clear Book

Clear Book CTRa-40G

5.00 (2)
Item.#
01243795
Mfr.#
CTRa-40G
Package Qty.
1PC
Ship pack of
1
6.12 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Height (mm)
307
Number of Pockets
40
Size
A4 vertical
Material
(Cover / pocket) PP
Width (mm)
232
Across Back (mm)
22
Color
Green
Specification
Without inside paper
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For sorting price / unit price list etc
5
From Japan
On 2015-09-30 15:13:36
The pocket is very solid and it will not be torn etc even if I put it in and out several times. So the feeling of use is satisfactory. I just bought yellow, is this yellow? It was a color that I thought was orange rather than I think.
This review is about item#01243768.
Write a travel note
5
From Japan
On 2014-12-14 17:48:56
Before I knew about this clear book, I was sought by Hundred Young. However, I was having trouble with not having the number of copies and having the pocket part easily broken. Because the price is reasonable, and it is solidly done, I think that I met a very good one.
This review is about item#01243707.