Buy more than* S$200* and get FREE SHIPPING

  • Clear Book Refill Paper

Clear Book Refill Paper CTRa-380-2

Item.#
01244005
Mfr.#
CTRa-380-2
Package Qty.
1Pack(20Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Number of Holes
2/4/30 hole correspondence
Size
A4 vertical
Material
PP
Height (mm)
302
Width (mm)
230
Specification
Without inside paper