Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Whiteboard Marker Thin

Whiteboard Marker Thin PM-B501B

Item.#
01244574
Mfr.#
PM-B501B
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Overall Length (mm)
135
Material
(Axial / cap / cartridge / cover) R over PP
Ingredients
Oil-based ink (alcohol-based)
Ink Color
Blue
Line Width (mm)
About 1.2 over 1.7
Shaft Diameter (phi mm)
21
Type
Fine print
Specification
Cartridge interchangeable, Breathable cap