Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Whiteboard Marker Thin

Whiteboard Marker Thin PM-B501G

Item.#
01244592
Mfr.#
PM-B501G
Package Qty.
1PC
Ship pack of
1
1.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Overall Length (mm)
135
Material
(Axial / cap / cartridge / cover) R over PP
Ingredients
Oil-based ink (alcohol-based)
Ink Color
Green
Line Width (mm)
About 1.2 over 1.7
Shaft Diameter (phi mm)
21
Type
Fine print
Specification
Cartridge interchangeable, Breathable cap