Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Whiteboard Marker Bold

Whiteboard Marker Bold PM-B503R

Item.#
01244687
Mfr.#
PM-B503R
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Overall Length (mm)
135
Material
(Axial / cap / cartridge / cover) R over PP
Ingredients
Oil-based ink (alcohol-based)
Ink Color
Red
Line Width (mm)
About 3.6 over 4.0
Shaft Diameter (phi mm)
24
Type
Bold (Round core)
Specification
Cartridge interchangeable, Breathable cap