Buy more than* S$200* and get FREE SHIPPING

  • Whiteboard Marker Bold

Whiteboard Marker Bold PM-B513B

Item.#
01244696
Mfr.#
PM-B513B
Package Qty.
1PC
Ship pack of
1
2.44 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Overall Length (mm)
135
Material
(Axial / cap / cartridge / cover) R over PP
Ingredients
Oil-based ink (alcohol-based)
Ink Color
Blue
Line Width (mm)
About 6.4 over 6.8
Shaft Diameter (phi mm)
24
Type
Bold (Sumishin)
Specification
Cartridge interchangeable, Breathable cap