Buy more than* S$200* and get FREE SHIPPING

  • Mechanical Pencil

Mechanical Pencil PS-CR101-1P

5.00 (1)
Item.#
01244888
Mfr.#
PS-CR101-1P
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Core Color
Vermilion red
Overall Length (mm)
139
Material
(Axis) ABS / TPE, (knock part) R over ABS
Core Diameter (mm)
1.3
Shaft Diameter (phi mm)
9
Specification
Chip slide
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I will put on the backing paper
5
From Japan
On 2017-04-20 15:52:05
If it is a red pencil it has to be scraped off, and if it is a ballpoint pen or an oil-based pen, it will blur or slow down and it will be reflected. If you have this thickness with a replacement core I hope or come true.
This review is about item#1244888.