Buy more than* S$200* and get FREE SHIPPING

  • Mechanical Pencil 0.9mm

Mechanical Pencil 0.9mm PS-P101D-1P

4.50 (4)
Item.#
01244915
Mfr.#
PS-P101D-1P
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Overall Length (mm)
139
Material
(Axis) PP / TPE, (knock part) R over ABS
Color
Black
Shaft Diameter (phi mm)
10
Specification
Chip slide
Core Diameter (mm)
1.3
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2016-10-15 08:59:23
As expected. Ease of writing is perfect. I can completely replenish the core without detaching the cap that the pen tip is stored, I like it completely. Because it is a pencil, I want a clip if I want a desert Kedo, is it a pencil? It is!
This review is about item#01244906.
Writing
3
From Japan
On 2016-05-25 00:58:34
It is too thick because its core is thick. It is recommended to use harder than the usual pencil lead.
This review is about item#01244897.
Ink production on site,
5
From Japan
On 2016-05-03 22:18:16
For the price, it can be used normally.
This review is about item#01244897.
Clerical work
5
From Japan
On 2015-04-07 13:23:23
It is hard to break and feel like writing really with pencils. This time, I bought 0.9 and 1.3 but 1.3 was too fat, so 0.9 is favorite.
This review is about item#01244906.