Buy more than* S$200* and get FREE SHIPPING

  • Mechanical Pencil Replacement 0.9mm

Mechanical Pencil Replacement 0.9mm PSR-C2B9N-1P

Item.#
01244942
Mfr.#
PSR-C2B9N-1P
Package Qty.
1Case(36PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Core Diameter (mm)
0.9
Type
2B
Length (mm)
60