Buy more than* S$200* and get FREE SHIPPING

  • Mechanical Pencil Replacement 1.3mm

Mechanical Pencil Replacement 1.3mm PSR-CB13N-1P

4.00 (1)
Item.#
01244958
Mfr.#
PSR-CB13N-1P
Package Qty.
1Case(16PC)
Ship pack of
1
2.53 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Core Diameter (mm)
1.3
Type
B
Length (mm)
60
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used in building site
4
From Japan
On 2014-12-07 19:53:44
Economical because it contains 16-.
This review is about item#01244976.