Buy more than* S$200* and get FREE SHIPPING

  • Mechanical Pencil Replacement 1.3mm

Mechanical Pencil Replacement 1.3mm PSR-CHB13-1P

4.00 (1)
Item.#
01244976
Mfr.#
PSR-CHB13-1P
Package Qty.
1Case(16PC)
Ship pack of
1
2.53 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Core Diameter (mm)
1.3
Type
HB
Length (mm)
60
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used at construction site
4
From Japan
On 2014-12-07 19:53:44
Because it contains 16 pieces, it is economical.
This review is about item#01244976.