Buy more than* S$200* and get FREE SHIPPING

  • Mechanical Pencil Replacement Red

Mechanical Pencil Replacement Red PSR-CR13N-1P

5.00 (1)
Item.#
01244994
Mfr.#
PSR-CR13N-1P
Package Qty.
1Case(8PC)
Ship pack of
1
2.53 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Core Diameter (mm)
1.3
Overall Length (mm)
60
Color
Red
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Ordinary use
5
From Japan
On 2014-12-08 08:59:42
I was using a pencil, but this thickness in a sharp pencil is sure to come in handy.
This review is about item#01244994.