Buy more than* S$200* and get FREE SHIPPING

  • Whiteboard Eraser

Whiteboard Eraser RA-31

4.46 (13)
Item.#
01245003
Mfr.#
RA-31
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Specification
With magnet, sheets refill type
Size
L
Material
(Body) R over PP, (magnet) ferrite magnet, (base portion) P over PP / EVA, (sheet) polyester fiber
Dimensions (Width W x Height H x Depth D) (mm)
158x60x67
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Of course on the whiteboard
2
From Japan
On 2018-05-01 08:38:29
That's what it turns like. The part of the eraser is like many (like Millefeuille) and it can turn up. But I do not understand with the photograph, but it is quite thick There is no next time if it is gradually being pushed out or there is no other ingenuity.
This review is about item#1245012.
Delete white board
5
From Japan
On 2018-04-05 14:28:45
I bought it because the idea is innovative The color of the marker also disappears cleanly It is useful with a magnet
This review is about item#1245012.
Spares
4
From Japan
On 2018-03-08 14:58:16
Since what I currently use is at its limit, I bought it as a spare item.
This review is about item#1245003.
Lending business of meeting space
5
From Japan
On 2018-01-16 18:37:56
The maintenance of the white board in each conference room, the fact that the felt becomes hard and dirty so far was troublesome. Easy as the user is turning himself / herself. I am saved. Magnets also stick to the white board properly.
This review is about item#1245012.
To erase sentences on the whiteboard
4
From Japan
On 2017-10-11 23:21:06
This time, for the first time purchase together with the introduction of the white board. I often saw erasers with erasures at other places, so I thought it would be convenient if there was such a thing. Although it is not so dirty yet, it seems to be cleanly used in the house. However, it is slightly big, I think it would be fine if you have a thin (small) like a small board.
This review is about item#1245012.
Schedule / Whiteboard erase
5
From Japan
On 2017-09-26 14:58:56
The feeling of use is very soft and I like it. It's good to turn around and use it for a long time.
This review is about item#1245012.
As turning off the whiteboard
5
From Japan
On 2017-07-24 15:34:39
After a while, if the thickness is small, it is good! I think.
This review is about item#1245012.
For whiteboard
5
From Japan
On 2017-02-02 16:13:37
Cheap · light · round - up · with magnet With this price, such a good one! I feel it. Next time we will also purchase.
This review is about item#1245012.
Whiteboard erase
5
From Japan
On 2016-04-14 08:43:27
I had been using a hundred uniform things so far but it has become tattered and it was sold at a price lower than I had expected before on TV so I immediately bought it. "Small" is said to be very large, in our case it is only used on the board of the itinerary so it's too big. I thought that it would be nice to have a comfortable feeling and I hope to use it sooner.
This review is about item#01245012.
For whiteboard
5
From Japan
On 2016-03-04 14:58:21
The size is just right, very easy to use. Since it can be used while turning, it can be used in a clean condition at any time. Because there is also a change, it is useful.
This review is about item#01245003.