Buy more than* S$200* and get FREE SHIPPING

  • Whiteboard Eraser Sheet

Whiteboard Eraser Sheet RA-R31

4.00 (1)
Item.#
01245028
Mfr.#
RA-R31
Package Qty.
1PC
Ship pack of
1
3.29 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Material
(Base portion) P over PP / EVA, (sheet) polyester fiber
Dimensions (Width W x Height H x Depth D) (mm)
158x51x34
Compatible
RA-31
Specification
With magnet, sheets refill type
Size
L
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
schedule
4
From Japan
On 2015-03-16 14:32:35
I do not know because it is not turning yet but I think that it leads to ecology.
This review is about item#01245037.