Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tape Cutter Karukatto

Tape Cutter Karukatto T-SM300LB

5.00 (2)
Item.#
01245107
Mfr.#
T-SM300LB
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adapter Tape Width (mm)
18
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
27x91x60
Base Material
Cellophane
Material
(Body / cover) R over ABS, (c) stainless
Green Purchasing Law
Fit
Accessories
Small winding cellophane tape one (width 15mmx length 10m)
Adapter Tape External Diameter (phi mm)
52
Weight (g)
44
Color
Blue
Compatible
Small wind
Adhesive
Rubber-based
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for masking tape, not for cellophane tape
5
From Japan
On 2017-07-18 16:21:00
I am looking for a cutter table for masking tape, this handy type has no stickiness, I am very satisfied with the use.
This review is about item#27163544.
Packing work
5
From Japan
On 2014-09-10 13:21:19
I knew there was a product of this kind, but I thought that I bother buying it. However, I was surprised to try it. I can not cut it so lightly! I feel that the tape does not work well and it does not become wrinkle wrinkles, and work efficiency has also improved. I tried it but I am satisfied.
This review is about item#01245125.