Buy more than* S$200* and get FREE SHIPPING

  • Tape Cutter Karukatto

Tape Cutter Karukatto T-SM300W

5.00 (1)
Item.#
01245125
Mfr.#
T-SM300W
Package Qty.
1PC
Ship pack of
1
5.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Adapter Tape External Diameter (phi mm)
52
Adhesive
Rubber-based
Weight (g)
44
Compatible
Small wind
Color
White
Adapter Tape Width (mm)
18
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
27x91x60
Base Material
Cellophane
Material
(Body / cover) R over ABS, (c) stainless
Accessories
Small winding cellophane tape one (width 15mmx length 10m)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Packing work
5
From Japan
On 2014-09-10 13:21:19
I knew there was a product of this kind, but I thought that I bother buying it. However, I was surprised to try it. I can not cut it so lightly! I feel that the tape does not work well and it does not become wrinkle wrinkles, and work efficiency has also improved. I tried it but I am satisfied.
This review is about item#01245125.