Buy more than* S$200* and get FREE SHIPPING

  • Glue Stick

Glue Stick

5.00 (1)
Item.#
01245238
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Specification
ACID FREE
Capacity (g)
10
Material
(Container) R over PP
Main Unit Dimensions (Diameter phi xHeight H)(mm)
21x88
Type
Regular size
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flyer paste
5
From Japan
On 2015-06-01 15:08:41
Since the large amount of use you want in 100 unit if possible, but only the amount of 1 times in less than 10,000 yen Since it can not buy you order in quite as often.
This review is about item#01245238.