Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Glue Stick

Glue Stick

5.00 (1)
Item.#
01245256
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Specification
ACID FREE
Capacity (g)
44
Material
(Container) R over PP
Main Unit Dimensions (Diameter phi xHeight H)(mm)
31x113
Type
Jumbo size
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Flyer stick
5
From Japan
On 2015-06-01 15:08:41
Since I use it in large quantities, I want it in 100 units if I can, but I can order only one amount for less than 10,000 yen so I will order it with a considerable frequency.
This review is about item#01245238.