Buy more than* S$200* and get FREE SHIPPING

  • Name Tag Holder Waterproof

Name Tag Holder Waterproof

5.00 (1)
Item.#
01245308
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
R-PP
Card Size(mm)
69x97
Green Purchasing Law
Fit
Type
Extra large size horizontal type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Presentation of identification card, security release such as entrance and exit
5
From Japan
On 2017-10-07 17:03:13
Present your identity card, put security cards at entrances and exit cards I am pulling from my neck. The sealed chuck is also firm and the card There is no worry of dropping it so you can use it with confidence.
This review is about item#1245292.